Cole-Parmer Open-Ended Serological Pipette, 10 mL, Bulk Pack; 500/CS

Representative image only.
Cole-Parmer Item # EW-34567-49
Easily recognize pipette capacity—color-coded stripes and matching packaging
  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Premium material barrier plug
  • Open-ended pipettes are ideal when working with high-viscosity fluids

PRODUCT OPTIONS

$206.75USD / Case of 500

SPECS & DESCRIPTION

Specifications & Description

  • SterileYes
  • Max Volume (mL)10
  • Graduation Interval0.1 mL
  • Increments (mL)0.1
  • Accuracy (%)2%
  • Tip StyleStandard
  • Body MaterialPolystyrene
  • Color CodeOrange
  • Package Of25 bulk wrapped per bag
  • DescriptionOpen-Ended Serological Pipette, 10 mL, Bulk Pack; 500/Cs
Sterile

Key Features

  • Virgin polystyrene is gamma irradiated for sterility
  • Available bulk bagged or individually wrapped and bulk packed in bags
  • Premium material barrier plug
  • Open-ended pipettes are ideal when working with high-viscosity fluids

More About this Item

These sterile serological pipettes feature bold-colored positive and negative graduations making them easy to read while flling or dispensing. Color coded stripes and packaging enable quick volume identification.

All serological pipettes are manufactured to the ASTM Standard Specification for Serological Pipettes E-934.

Open-ended serological pipettes are perfect for high particulate and viscous fluids—wide openings allow for easier filling and dispensing.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat