Cole-Parmer PA 124E Analytical Balance, 120g x 0.1mg

Representative image only.
Cole-Parmer Item # EW-10001-00
Affordable analytical balances for precise weighing of small samples
  • Three-door glass draft shield provides easy access inside weighing chamber
  • Weighing modes include parts counting, percent weighing and checkweighing
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant output
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • Oversized backlit LCD display provides clear visibility of weighing results

PRODUCT OPTIONS

$996.00USD / Each
$1,160.00USD / Each

$70.00 - $170.00USD / Each

for an additional
$170.00USD / Each
for an additional
$70.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)120
  • Readability (g)0.0001
  • Linearity (g)0.0002
  • Weighing Unitsg, mg, ct, GN, oz, ozt, dwt, custom
  • Calibration TypeExternal
  • LanguagesEnglish, Spanish, French, German
  • RS-232 InterfaceYes
  • Auto ShutoffYes
  • Power (VAC)110 - 120
  • Length (in)12 1/5
  • Height (in)13 1/2
  • Width (in)8 45/64
  • DescriptionAnalytical Balance, 120g x 0.1mg
Two year warranty

Includes

AC power adapter and draft shield.

Key Features

  • Three-door glass draft shield provides easy access inside weighing chamber
  • Weighing modes include parts counting, percent weighing and checkweighing
  • USB and RS-232 interfaces offer connection to a computer or printer for GLP/GMP-compliant output
  • Sealed keypad, splashproof design, and removable stainless steel weighing pan
  • Oversized backlit LCD display provides clear visibility of weighing results
  • Digital filters compensate for vibration, drafts or temperature changes
  • Lock down mounting part offers additional security from theft
  • Selectable multi-language display and output
  • Fast stabilization and response time
  • 2-year warranty
  • 120-g balance capacity
  • External calibration

More About this Item

Precision analytical balances are built with the most advanced weighing technology available today, offering durability, and easy-to-use operation. These balances feature USB and RS-232 interfaces for connection to a computer or printer with GLP/GMP compliant output. The sealed keypad, splashproof design, and removable stainless steel weighing pan offer additional safeguards in a messy lab environment. A lock down mounting point offers additional security from theft.

An oversized backlit LCD display provides clear visibility of weighing results. A three-door glass draft shield provides easy access inside the weighing chamber, while providing a safe environment for stable weighing. Digital filters compensate for vibration, drafts, or temperature changes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives