This item is now discontinued. We recommend the following as suggested replacements: EW-63535-25

Cole-Parmer Paper Towel Dispenser, 10.5" L x 3.75" W x 6.5" H; 1/Pk

Representative image only.
Cole-Parmer Item # EW-63535-16

SPECS & DESCRIPTION

Specifications & Description

  • ColorClear
  • Exterior Width (in)3 3/4
  • Exterior Height (in)6 1/2
  • Exterior Length (in)10 1/2
  • Exterior Width (cm)9.525
  • Exterior Height (cm)16.51
  • Exterior Length (cm)26.67
  • DescriptionPaper Towel Dispenser, 10.5\" L x 3.75\" W x 6.5\" H; 1/Pk

More About this Item

Paper Towel Dispenser holds 150 sheets of standard 3-1⁄4" (8.3 cm) towels. Made of polycarbonate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat