Cole-Parmer Peristaltic Injector Pump, Variable Speed 7.56 GPD, 220 VAC

Representative image only.
Cole-Parmer Item # EW-74201-15
A cost-effective pump for pressure injection and chemical feed applications
  • High-pressure pumps are self priming
  • Digital keypad with LED confirms pump settings and operation
  • Built-in indicator alerts you when it is time to change tubing

PRODUCT OPTIONS

$1,092.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)20
  • Max Pressure (PSI)75
  • Suction Lift, Wet (in H₂O)360
  • Suction Lift, Wet (mm of H₂O)9144
  • Power (VAC)220
  • Power (Hz)50
  • Max Input mA (mA)20
  • Min Input mA (mA)4
  • Max Input VDC (VDC)10
  • Min Input VDC (VDC)0
  • InputPulse
  • Wetted MaterialsNorprene, PVDF
  • Inlet Connection3/8" OD tubing
  • Outlet Connection3/8" OD tubing
  • Turndown Ratio20:1
  • Max Temperature (° F)130
  • Max Temperature (° C)54
  • Viscosity, Max (cP)5000
  • Duty Cycle ContinuousYes
  • Diameter (in)1/4
  • Height (in)6.125
  • Width (cm)22.9
  • Length (in)10.125
  • Height (cm)15.6
  • Width (in)9
  • Length (cm)25.7
  • CE Regulatory ApprovalYes
  • ETL Regulatory ApprovalYes
  • DescriptionPeristaltic Injector Pump, Variable Speed 7.56 GPD, 220 VAC

Key Features

  • High-pressure pumps are self priming
  • Digital keypad with LED confirms pump settings and operation
  • Built-in indicator alerts you when it is time to change tubing
  • Variable-speed models let you control flow via a remote signal

More About this Item

With no internal check valves, these peristaltic pumps are not prone to clogging or fouling—ideal in applications with tough-to-handle solutions. Pump tubing assemblies last up to 1000 hours and take only minutes to change. Pumps also feature a rugged, chemical-resistant Valox® housing and tamper-resistant control cover.
The variable-speed models ensure uninterrupted metered output with no ON/OFF cycle and no injector downtime. Adjust settings from the keypad, or apply a remote signal for true proportional flow control.
What’s included: two Norprene® tubing assemblies, five feet of 3/8” OD vinyl suction tubing, five feet of 3/8” OD polyethylene discharge tubing, intake strainer with weight, and injector fitting with check valve.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat