Cole-Parmer Personal Microcentrifuge, blue, 120 VAC

Representative image only.
Cole-Parmer Item # EW-17310-10
A "must have" personal tool for every laboratory-ideal for quick spin
  • Small foot print with rubber feet keep unit stable
  • Incudes two rotors: one for 1.5/2.0 mL tubes and one for PCR tubes
  • On/off switch lets you stop rotor before opening lid.

PRODUCT OPTIONS

$351.30USD / Each

$143.00USD / Each

for an additional
$143.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)6000
  • Max RCF x g2000
  • Rotor TypeFixed-Angle
  • Rotors IncludedYes
  • Max Capacity (mL)12
  • Tube Capacity6 x 1.5/2.0 mL tubes-2 x 0.2 mL strip tubes
  • Number Of Tubes6
  • Housing ColorBlue
  • Length (in)6
  • Width (in)6
  • Height (in)4 1/2
  • Length (cm)15
  • Width (cm)15
  • Height (cm)11.4
  • Power (VAC)110
  • Power (Hz)50/60
  • DescriptionPersonal Microcentrifuge, blue, 120 VAC

Key Features

  • Small foot print with rubber feet keep unit stable
  • Incudes two rotors: one for 1.5/2.0 mL tubes and one for PCR tubes
  • On/off switch lets you stop rotor before opening lid.

More About this Item

These mini microcentrifuges offer a choice of five translucent lid colors. Operating is extremely simple: just close the lid and the rotor accelerates quicly to 6000 rpm. Microcentrifuges include two sets of adapters for 0.4-0.5 mL tubes.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat