Cole-Parmer pH/ORP Chemical Feed System, Two Pumps, 2.0 GPH, 105 psi, No Controller; 115 VAC

Representative image only.
Cole-Parmer Item # EW-70792-22
Complete and preassembled chemical feed system where 24/7 use is required
  • Shipped complete - "plug and play" installation is as simple as providing power and fluid connections
  • Pump(s) mounted on a PVC based skid—choose from multiple configurations
  • Preconfigured systems are designed for use in either pH or ORP applications

PRODUCT OPTIONS

$11,900.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (LPH)2
  • Max Flow Rate (GPH)7.5
  • Max Pressure (PSI)7.2
  • Max Pressure (bar)105
  • Suction Lift, Dry (in H₂O)60
  • Suction Lift, Dry (mm of H₂O)1524
  • Power (VAC)115
  • Power (Hz)50/60
  • Wetted MaterialsAlumina ceramic, fiberglass-reinforced polypropylene (GFRPP), fluoroelastomer, PTFE, PTFE bonded to EPDM
  • Repeatability±1% full-scale
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Viscosity, Max (cP)100
  • Duty Cycle ContinuousYes
  • Height (in)24
  • Width (cm)91.4
  • Length (in)30
  • Height (cm)61
  • Width (in)36
  • Length (cm)76.2
  • Shipping weight (lbs)150
  • Shipping weight (kg)68
  • DescriptionpH Chemical Feed System, Two Pumps, 2.0 GPH, 105 psi, 115V

Key Features

  • Shipped complete - "plug and play" installation is as simple as providing power and fluid connections
  • Pump(s) mounted on a PVC based skid—choose from multiple configurations
  • Preconfigured systems are designed for use in either pH or ORP applications

More About this Item

Systems will include metering pumps from Walchem. Other manufacturers such as PulsaFeeder or LMI can easily be substituted by calling one of our Application Specialists.

The skid is available in either single- or dual-pump, configurations and is preplumbed for easy installation. pH/ORP systems inject acid or base into your fluid system to maintain a desired set point—but will require a separate controller, or connect to your existing controller.

If a more accurate and reliable measurement system is needed, we offer ORP controller based systems that can also adjust the measured fluid by adding acid and/or base. Controller included. All you have to do is to hook up the fluid and power connections.

Although these preconfigured systems are designed for use in either pH or ORP applications, any number of custom configurations are achievable! These redesigns can be accomplished with a simple phone call to our Application Specialists to ensure that all of your system needs are met.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat