Cole-Parmer pH Probe, DJ/Glass/100Ohm RTD/12mm/25'; Tinned/BNC

Representative image only.
Cole-Parmer Item # EW-27013-02
Save money—just replace electrode
  • Purchase a separate housing and simply replace electrodes as needed Dome bulb offers better protection from breakage Stable in low-ionic strength solutions Offers resistance to sodium ion error Compatible with most systems
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeDouble junction
  • Electrode Body MaterialGlass
  • Min pH (pH)0
  • Max pH (pH)14
  • Max Temperature (° C)100
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)7.6
  • DescriptionpH Probe, DJ/Glass/100Ohm RTD/12mm/25'; Tinned/BNC
  • Warranty1 year
1 Year Warranty

Key Features

  • Purchase a separate housing and simply replace electrodes as needed Dome bulb offers better protection from breakage Stable in low-ionic strength solutions Offers resistance to sodium ion error Compatible with most systems
  • 1 year warranty

More About this Item

General purpose, double-junction electrodes prevent contamination of the AgCl reference cell by solutions that might react with silver (heavy metals, organics, sulfides). Electrodes can be used for measurements up to pH 13. Maximum pressure is 150 psi at 25°C.

Note: 100Ω RTD ATC elements are platinum and conform to DIN curve 43760. ATC connectors are miniature audio plugs.
Connector for the 1 kΩ RTD and the 3 kΩ Balco ATC element are spade lugs.
Connector for 100 kΩ

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat