Cole-Parmer Homogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 50/PK

Representative image only.
Cole-Parmer Item # EW-04727-87
Choose the generator based on the dispersion, tissue type, and or sample size
  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclave up to seven times
  • Process between 0.25 to 50 mL
  • For use with soft tissue samples
  • Pack of 50
  • 1 year warranty

PRODUCT OPTIONS

$771.00USD / Pkg of 50

SPECS & DESCRIPTION

Specifications & Description

  • Use with Generators04727-28 and 04727-29
  • Min Sample Size (mL)0.25
  • Min Sample Size (Liters)0.00025
  • Max Sample Size (mL)30
  • MaterialPolycarbonate
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Overall Length (mm)110
  • DescriptionHomogenizer Probe, Plastic Tip, 0.25 to 50 mL, Soft Tissue; 50/PK
  • Warranty1 Year
1 Year Warranty

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclave up to seven times
  • Process between 0.25 to 50 mL
  • For use with soft tissue samples
  • Pack of 50
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 50 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat