Cole-Parmer Plexiglas Large-Volume tank; 21 Liters

Representative image only.
Cole-Parmer Essentials Item # EW-01137-18
Great for applications involving visual viscometry
Tanks withstand temperatures to 149°F (65°C)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeTank Bath
  • Reservoir Capacity (L)21
  • Max Temperature (° C)65
  • Width (in)13 1/8
  • Length (in)18
  • Height (in)7 1/2
  • Wetted MaterialsPlexiglass
  • DescriptionPlexiglas Large-Volume tank; 21 Liters
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These large, lightweight tanks are ideal for a wide variety of processes. Use independently, or with a circulator or stirring device. Models 01137-16 and -18 feature bottoms that are elevated 2-3/16" from the benchtop — easily place a magnetic stirrer under the tank! Order the electromagnetic stirrer separately. Tank wall thickness is 1/4" (6mm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat