Cole-Parmer Essentials Plus Class A Glass Media Bottle, 5000mL

Representative image only.
Cole-Parmer Essentials Item # EW-34503-82
Ideal for mixing, storing and sampling
  • Wide-mouth opening for easy pouring
  • Withstand temperatures from -58 to 1022°F (-50 to 550°C)
  • Autoclavable PP cap and bottle

PRODUCT OPTIONS

$71.50USD / Each

BUY MORE & SAVE

  • 1-4$71.50USD / Each
  • 5-9$64.35USD / Each
  • 10+$57.20USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)5000
  • Capacity (L)5
  • MaterialGlass
  • Graduation Interval (mL)500
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size50 mm
  • Cap ColorBlue
  • Bottle ColorClear
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)38
  • Neck Inside Diameter (ID) (in)15
  • Outside Diameter (OD) (in)6 1/10
  • Outside Diameter (OD) (cm)15.5
  • Overall Height (in)13
  • Overall Height (cm)33
  • DescriptionPlus Class A Glass Media Bottle, 5000mL
Two year warranty

Includes

Polypropylene cap.

Key Features

  • Wide-mouth opening for easy pouring
  • Withstand temperatures from -58 to 1022°F (-50 to 550°C)
  • Autoclavable PP cap and bottle

More About this Item

These sturdy Class A borosilicate glass media round bottles meet ASTM E438 requirements. Large marking spot and graduations allow you quick identifications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat