Cole-Parmer PolarSafe® Dewar Level Measuring Ruler; 24"

Representative image only.
Cole-Parmer Item # EW-44260-82
Enhance storage and monitoring your temperature-sensitive samples
  • Robust cryopreservation solutions for long-term storage and transport of biological samples
  • Optimize sample protection and transportation with these dewar accessories
  • Measuring ruler measures the level of LN2 within your dewer
  • Ruler is 24" (61 cm) long

PRODUCT OPTIONS

$49.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)24
  • Length (cm)61
  • Capacity3 to 15 L
  • DescriptionDewar Level Measuring Ruler; 24"

Key Features

  • Robust cryopreservation solutions for long-term storage and transport of biological samples
  • Optimize sample protection and transportation with these dewar accessories
  • Measuring ruler measures the level of LN2 within your dewer
  • Ruler is 24" (61 cm) long

More About this Item

These Cole-Parmer® Polarsafe® dewar accessories are compatible with Cole-Parmer® PolarSafe® Cryogenic Storage and Transport Dewars. Choose from a wide range of accessories including Smart Caps, trolleys, dewar monitor, and level rulers.

Choose accessories that are compatible with the size of dewar you have. These accessories can be used with Cryogenic Storage and Transport Dewars, Cryogenic Storage Dewars with Racks, and Dewar and Traceable® Temperature Data Logger Bundles.

Measuring rods provide an easy, efficient way to measure, in inches and centimeters, the liquid nitrogen level within a dewar.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat