This item is now discontinued. View the direct replacement: EW-13042-03 or browse similar items

Cole-Parmer Polystat CC1080 SEALED CIRCULATOR 230V

Representative image only.
Cole-Parmer Polystat Item # EW-12123-55
Closed tank design minimizes fluid evaporation and contamination
  • Cooling and heating from -10 to 80°C
  • Compact design maximizes bench space
  • Front acces drain for easy cleaning

SPECS & DESCRIPTION

Specifications & Description

  • DescriptionCC1080 SEALED CIRCULATOR 230V

Includes

power cord with three-prong plug (240VAC model has a European plug).

Key Features

  • Cooling and heating from -10 to 80°C
  • Compact design maximizes bench space
  • Front acces drain for easy cleaning

More About this Item

This closed circulator is ideal for low load applications such as cooling analytical instrumentation, jacketed reactors, and rotary evaporators. System can also be used as an economical chiller with heating capabilities to replace tap water cooling in small laboratory applications. Rapid cool down and heat up times enable you to maintain temperature to ±0.1°C. Powerful force only pump provides flow rates up to 12 L/min. Circulator features two LED displays. Main display shows you set point or actual temperature. Secondary display shows fault code if the units cuts off. Water-tight touch-pad controls allow you to easily set temperature in °C or select one of four preset temperatures. Overtemperature and low-level cutouts trigger a visual alarm.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat