This item is now discontinued. We recommend the following as suggested replacements: EW-10124-24

Cole-Parmer Polystat Digital Plus Stainless Steel Open-Top Bath, 20 L; 120 VAC

Representative image only.
Cole-Parmer Polystat Item # EW-20873-25
On-screen prompts make digital controller easy to set up and operate
  • Highly-visible, swiveling controller displays and controls bath temperatures with ±0.01°C precision
  • Touchpad control accompanies 3-3/4” screen
  • Automatic performance optimization and specific heat tuning enhance precision
  • On-screen prompts and message bar simplify operation
  • Features a reservoir capacity of 20 L│Operates on 120 V
  • 2 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeOpen-top
  • Reservoir Capacity (L)20
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.01
  • Pump TypePressure/suction
  • Max Flow Rate (L/min)20.1
  • Max Pump Pressure (PSI)4.3
  • Max Pump Pressure (mbar)300
  • Width (in)13 1/2
  • Length (in)20 29/32
  • Height (in)14 29/32
  • Width (cm)34.2
  • Length (cm)53.1
  • Height (cm)37.8
  • Heater Wattage (watts)1100
  • Display Type3.75\" Touch-Pad LCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Warranty2 Years Part and Labor
2 Year WarrantyETL Listed

Includes

Reservoir lid, 6-ft (1.82 m) power cord, hose adapters, certificate of compliance, resource disk (with operator’s manual) and quick-start guide

Key Features

  • Highly-visible, swiveling controller displays and controls bath temperatures with ±0.01°C precision
  • Touchpad control accompanies 3-3/4” screen
  • Automatic performance optimization and specific heat tuning enhance precision
  • On-screen prompts and message bar simplify operation
  • Features a reservoir capacity of 20 L│Operates on 120 V
  • 2 year warranty parts & labor

More About this Item

Well-suited for a wide variety of laboratory applications, the sleek stainless steel bath is accompanied by a Digital Plus controller allowing you to customize operation through a variety of control settings.

Set pump speed, specific heat value, calibration offset and internal or external temperature control in a straightforward, intuitive fashion. The swiveling controller also features a message bar that assists in making changes and provides alerts and safety information.

User safety is enhanced by redundant over temperature protection, low-liquid level float switch and settable high and low temperature limits.

The controller supports four languages (English, Spanish, French and German) while bidirectional RS-232, addressable RS-485 and Ethernet communications facilitate remote control and data logging. USB ports enable you to log data directly to a flash drive or computer.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat