This item is now discontinued. Please browse similar items

Cole-Parmer Polystat low-temperature immersion chiller; flex probe; 240V

Representative image only.
Cole-Parmer Polystat Item # EW-14575-43
Quickly chill liquids in container or open baths
  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Flexible cold finger probe

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)-60
  • Min Temperature (° C)-100
  • Width (in)15
  • Length (in)20 7/64
  • Height (in)22 19/64
  • Power (VAC)230
  • Power (Hz)50
  • Descriptionlow-temperature immersion chiller; flex probe; 240V

Key Features

  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Flexible cold finger probe

More About this Item

Ideal for use with circulating baths, these chillers provide rapid, low-cost cooling of liquids to temperatures as low as -100°C. Applications include cannabis extraction, cooling of exothermic reactions, freeze point determinations, botanical extraction, freeze drying, impact testing, lyophilization, and vapor and solvent trapping. The chillers are a cost-effective alternative to dry ice or liquid nitrogen.

Simple to use. Just plug it in and immerse the stainless-steel probe in your fluid sample. A flexible hose allows convenient placement of the cooling probe.

Insulated flexible hose measures 6-ft (1.83 meters) long and 2.83" (7.14 cm) in diameter. Exposed flexible cold-finger probe measures 15" (38.1 cm) long and 0.625" (1.59 cm) in diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat