Cole-Parmer Polystat Low-Temperature Immersion Chiller, Flexible Cold Finger Probe, -100 to -60°C; 120V

Representative image only.
Cole-Parmer Polystat Item # EW-14575-42
Quickly chill liquids in container or open baths
  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -100°C
  • Digital display shows temperature readout

PRODUCT OPTIONS

$6,195.00USD / Each

$240.00USD / Each

for an additional
$240.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° C)-60
  • Min Temperature (° C)-100
  • RefrigerantR404A and R508B
  • Width (in)15
  • Length (in)20 1/10
  • Height (in)22 19/64
  • Width (cm)38.2
  • Length (cm)51.1
  • Height (cm)56.6
  • Temperature ControlFixed at -100°C
  • Display TypeTemperature
  • Wetted MaterialsFlexible Cold Finger Probe
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)11.5
  • DescriptionLow-Temperature Immersion Chiller, Flexible Cold Finger Probe, -100 to -60°C; 120V

Key Features

  • Economical alternative to dry ice or liquid nitrogen
  • Ideal for freeze drying, rapid fluid cooling, and trapping applications
  • Designed to run at maximum cooling
  • Provides continuous cooling to temperatures as low as -100°C
  • Digital display shows temperature readout

More About this Item

Ideal for use with circulating baths, these chillers provide rapid, low-cost cooling of liquids to temperatures as low as -100°C. Applications include cannabis extraction, cooling of exothermic reactions, freeze point determinations, botanical extraction, freeze drying, impact testing, lyophilization, and vapor and solvent trapping. The chillers are a cost-effective alternative to dry ice or liquid nitrogen.

Simple to use. Just plug it in and immerse the stainless-steel probe in your fluid sample. A flexible hose allows convenient placement of the cooling probe.

Insulated flexible hose measures 6-ft (1.83 meters) long and 2.83" (7.14 cm) in diameter. Exposed flexible cold finger probe measures 15" (38.1 cm) long and 0.625" (1.59 cm) in diameter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat