Cole-Parmer Polystat Programmable Stainless Steel Open-Top Bath, 10L; 120VAC/60HZ

Representative image only.
Cole-Parmer Polystat Item # EW-20873-97
Handles liquid temperatures up to 150°C
  • Control panel swivels 180°, allowing viewing from almost any angle
  • Controller bridge removes easily for tank cleaning
  • Bath lid reduces evaporation and improves temperature stability
  • Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids
  • Features a maximum reservoir capacity of 10 L│Operates on 120 V
  • 2 year warranty parts & labor

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeOpen-top
  • Reservoir Capacity (L)10
  • Max Temperature (° C)150
  • Min Temperature (° C)Ambient 10
  • Temperature Stability (° C)±0.005°C
  • Pump TypePressure/suction
  • Max Flow Rate (L/min)20.1
  • Max Pump Pressure (PSI)4.3
  • Max Pump Pressure (mbar)300
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)13 1/2
  • Length (in)13 7/8
  • Depth (in)14 7/8
  • Width (cm)34.2
  • Length (cm)35.3
  • Depth (cm)37.8
  • Working Area Width (in)10 1/8
  • Working Area Length (in)3 7/8
  • Working Area Depth (in)6
  • Heater Wattage (watts)1100
  • Suction Pump14.7 L/min
  • Drain ValveYes
  • InterfaceEthernet, TS-232, adddressable RS-485, USB
  • Display Type4.3\" SmartTouch™ touch-screen
  • Wetted MaterialsStainless steel
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionProgrammable Stainless Steel Open-Top Bath, 10L; 120VAC/60HZ
  • Warranty2 Years Part and Labor
2 Year WarrantyConformite Europeenne

Includes

Reservoir cover, nylon hose barbed adapters for 3/8”, ¼”, and 3/16”, drain port, and 6-ft (1.8-M) power cord with plug.

Key Features

  • Control panel swivels 180°, allowing viewing from almost any angle
  • Controller bridge removes easily for tank cleaning
  • Bath lid reduces evaporation and improves temperature stability
  • Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids
  • Features a maximum reservoir capacity of 10 L│Operates on 120 V
  • 2 year warranty parts & labor

More About this Item

These heated stainless steel circulating baths with programmable temperature controller handle temperatures up to 150°C. The controller features a 4 1/4” touch-screen display with on-screen icons and plain text prompts, allowing you to create and edit time and temperature programs quickly and easily. It stores 10 programs of up to 100 steps each. A variable-speed pressure/suction pump with open- and close-loop external circulation capability keeps the bath liquid at a uniform temperature.
The chemical-resistant top plate remains cool to the touch when operating at high temperatures, dampens operational sound, and is easily cleaned. User safety is enhanced by redundant overtemperature protection, low-liquid level float switch, and settable high and low temperature limits.
The controller supports 11 languages (English, French, German, Spanish, Chinese, Portuguese, Russian, Hindi, Arabic, Italian, and Korean) while bidirectional RS-232, addressable RS-485, and Ethernet communications facilitate remote control and data logging. USB ports enable you to log data directly to a flash drive or computer. A lidded opening is available for optional cooling coil.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat