Cole-Parmer Polystat recirculating chiller; 3/4-hp, 1900W, 14 L/min, 230V

Representative image only.
Cole-Parmer Polystat Item # EW-12911-22
Affordable – with a wide range of temperature control and cooling capacities
  • High and low temperature alarms
  • Front-mount pressure gauge for easy view of pressure readings
  • Large fill port for easy spill-proof filling
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)18.9
  • Max Temperature (° C)30
  • Min Temperature (° C)-10
  • Cooling Capacity At 0° C (watts)325
  • Cooling Capacity At 10° C (watts)1025
  • Cooling Capacity At 20° C (watts)1900
  • RefrigerantR-134a
  • Max Flow Rate (L/min)14
  • Max Pump Pressure (PSI)95
  • Max Pump Pressure (mbar)6550
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)28
  • Length (in)17
  • Height (in)23
  • Temperature SensorPt RTD
  • Compressor Horse Power (hp)3/4
  • Display TypeLED
  • Wetted MaterialsBrass, copper, PE, PVC, and SS
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)10.1
  • Descriptionrecirculating chiller; 3/4-hp, 1900W, 14 L/min, 230V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • High and low temperature alarms
  • Front-mount pressure gauge for easy view of pressure readings
  • Large fill port for easy spill-proof filling
  • 1 year warranty

More About this Item

Polystat chillers are both an economical and ecological solution by allowing you to eliminate tap water waste and providing reliable liquid cooling performance for all your application requirements. Robust pump performance for closed loop recirculation up to 2.0 kW. Three pump options handle a variety of application requirements. These chillers have an intuitive digital controller with a seamless moisture-resistant keypad. Illuminated icons simplify monitoring and adjusting operation parameters. You can adjust display resolution of 1° or 0.1°C.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat