Cole-Parmer Polystat Recirculating Chiller, Turbine Pump, -10 to 40°C, 1/2 hp; 120 VAC, 60 Hz

Representative image only.
Cole-Parmer Polystat Item # EW-12930-78
Dependable and consistent cooling that is perfect for many heat removal applications
  • Monitor temperature and flow rate (or pressure) simultaneously with a dual display
  • Portable design saves floor space
  • Different pump and compressor sizes for a variety of applications
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)4.2
  • Max Temperature (° C)40
  • Min Temperature (° C)-10
  • Cooling Capacity At 0° C (watts)750
  • Cooling Capacity At 10° C (watts)1150
  • Cooling Capacity At 20° C (watts)1700
  • Pump TypeTurbine
  • RefrigerantR-134a
  • Max Pump Pressure (PSI)100
  • Max Pump Pressure (mbar)6895
  • Width (in)14 3/8
  • Height (in)24
  • Depth (in)26 1/2
  • Compressor Horse Power (hp)1/2
  • Wetted MaterialsBrass, copper, PP, PVC nylon, and vinyl
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)16
  • DescriptionRecirculator; -10 to 40°C; 0.5 hp; turbine pump; 120V
  • Warranty2 year
Two year warrantyCanadian Standards Association

Key Features

  • Monitor temperature and flow rate (or pressure) simultaneously with a dual display
  • Portable design saves floor space
  • Different pump and compressor sizes for a variety of applications
  • 2 year warranty

More About this Item

These chillers can cool at ambient temperatures as high as 35°C. They are a good standard option that provides optimal reliability. Heater option provides the ability to go up to 70°C for applications that require increasing temperature above ambient before chilling can begin. These also have excellent additional features such as user-adjustable temperature, pressure, and flow rate alarms. The units run quiet, minimizing noise pollution for the user.
Different pump types are available for a varierty of applications. The turbine pump models are hardy and can last as long as 55,000 hours because the turbine style allows particles to pass through it without binding. The magnetic pump models always provide a fixed pressure at 10 psi. The positive displacement pump models offer the opposite, and users can adjust their pressure while flow rate remains fixed.


Turbine pump models have an internal pressure relief valve that provides adjustable pumping pressure from 20 to 100 psi and a front-panel gauge let you monitor pressure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat