Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 28 L, Amb +10 to 85°C; 120 V

Representative image only.
Cole-Parmer Item # EW-20873-67
Safely heat liquids with an intelligent display and simple controls
  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 28 L│Operates on 120 V
  • 3 year warranty parts & labor

PRODUCT OPTIONS

$2,530.00USD / Each

$495.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeHeated circulating
  • Reservoir Capacity (L)28
  • Max Temperature (° C)85
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.07°C
  • Pump TypePressure
  • Max Flow Rate (L/min)13.5
  • Max Pump Pressure (PSI)1.8
  • Max Pump Pressure (mbar)160
  • Width (in)17
  • Length (in)25
  • Height (in)18
  • Width (cm)43
  • Length (cm)64
  • Height (cm)45
  • Heater Wattage (watts)1100
  • Display Type3.25\" LCD
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)10
  • Warranty3 Years
3 Year WarrantyCanadian Standards AssociationETL Listed

Includes

Reservoir lid, fitting kit for external applications, qualification test results, resource disk (with operator’s manual), drain port, and 6-ft. (1.82 m) power cord.

Key Features

  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 28 L│Operates on 120 V
  • 3 year warranty parts & labor

More About this Item

These economical circulating baths are ideal for academic institutions, startups, and basic small-scale applications. External circulation through a closed loop provides greater stability at the point of use, while the tank material keeps the cost down. Economical temperature controller displays actual and set point temperatures simultaneously on backlit LCD. Safety features include overtemperature protection, high and low alarms, and low liquid level cutoff.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat