Cole-Parmer Polyurethane Desk-Height Chair, Chrome Base

Representative image only.
Cole-Parmer Item # EW-90000-00
Ergonomic design for comfort & productivity
  • Pneumatic height adjustment allows comfortable seating for any application
  • Optional seat tilt for wider range of motion
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Chrome foot rings available for more relaxing seating positions
  • Optional adjustable arms provide better user stability
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

SPECS & DESCRIPTION

Specifications & Description

  • Length (\")26
  • Width (in)26
  • Width (InchShort)26
  • Height (in)38 1/4;38 1/4
  • Depth (in)26
  • Length (in)26
  • Width (cm)66.04
  • Height (cm)97.155
  • Depth (cm)66.04
  • Length (cm)66.04
  • MaterialPolyurethane
  • Shipping weight (kg)14.043
  • Shipping weight (lbs)31
  • DescriptionBase Model
  • WarrantyWarranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

Key Features

  • Pneumatic height adjustment allows comfortable seating for any application
  • Optional seat tilt for wider range of motion
  • Five-leg base with a choice of casters or glides — roll or stay stationary
  • Chrome foot rings available for more relaxing seating positions
  • Optional adjustable arms provide better user stability
  • Warranty 15 years on parts, 5 years on upholstery, lifetime on pneumatic lift

More About this Item


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat