Cole-Parmer Portable NIR Food Analyzer Kit 59824-00

Representative image only.
Cole-Parmer Item # EW-59824-00
Analyze protein, oil, and moisture content anywhere!
  • Displays results in less than one minute
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Wavelength (nm)893
  • Max Wavelength (nm)1045
  • Scan Time<1 minute
  • OutputRS-232
  • Display TypeLCD
  • Width (cm)12.1
  • Height (cm)7.6
  • Depth (cm)26.7
  • Width (in)4 3/4
  • Height (in)3
  • Depth (in)10 1/2
  • BatterySix AA Battery
  • DescriptionPortable NIR Food Analyzer Kit 59824-00
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • Displays results in less than one minute
  • 1 year warranty

More About this Item

Enhance the profitability of your grains and dairy products by ensuring their optimum protein, oil, and moisture contents. Analyzer is designed for rugged use—take with you on the plant floor or in the field.

Meter analyzes protein and oil both on an “as-is” basis and a constant moisture (CM) basis. Simply pour sample into sample holder and place holder into the meter. Results are displayed in less than one minute. Download data to PC with the included calibration software and RS-232 cable.

Includes calibration for HRS wheat. When ordering, specify one additional calibration (using sku 59824-11, and specify) from the following: HRW, protein and moisture in SWW, durum wheat, SRW, 2 row barley, 6 row barley, oats, corn, soybean, canola, mustard, flax, milo, or long- and medium-grain rough rice. Oil calibration is included with corn, soybean, canola, mustard, and flax calibrations. Each additional calibration will add cost.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat