Cole-Parmer PP Sample Containers, 4 oz (125 mL), 500/Cs

Representative image only.
Cole-Parmer Item # EW-06100-12
Dual graduations in mL and oz

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)120
  • Capacity (oz)4
  • MaterialPolypropylene(PP)
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)2 5/8
  • Outside Diameter (OD) (cm)6.7
  • Overall Height (in)2 9/16
  • Overall Height (cm)6.5
  • DescriptionPP Sample Containers, 4 oz (125 mL), 500/Cs

More About this Item

Manuafactured of translucent polypropylene (PP), containers are resistant to acids, bases, and most organic solvents. Lids are not included, sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat