Cole-Parmer Precision Stainless Steel Tweezers w/ Fine, Sharp Tips; 110 mm L

Representative image only.
Cole-Parmer Item # EW-07387-08
Ideal for precision handling applications
  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design

PRODUCT OPTIONS

$8.60USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 1/4
  • Overall Length (cm)11
  • MaterialStainless Steel
  • SterileNo
  • DescriptionStainless Steel Tweezers w/ Fine, Sharp Tips; 110 mm L

Key Features

  • Antimagnetic and antiacid stainless steel construction
  • Rugged and corrosion-resistant design

More About this Item

These general-purpose stainless steel tweezers offer good corrosion resistance to most chemicals, salts, and acids. Great for use in the electronic, watch, and jewelry industries as well as laboratory applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat