Cole-Parmer Essentials Pre-Cleaned EPA Sample Jar, Clear Glass, 1000mL (34 oz); 12/CS

Representative image only.
Cole-Parmer Essentials Item # EW-99540-44
Certified clean for worry-free sampling
  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

PRODUCT OPTIONS

$76.00USD / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • Capacity (Gal)0.26
  • MaterialGlass
  • Cap MaterialPTFE disc frition fitted into cap
  • Cap / Stopper Size89-400
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableYes
  • Label TypeNon-Barcode
  • Neck Inside Diameter (ID) (mm)78
  • Outside Diameter (OD) (in)3 1/2
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)6 51/64
  • Overall Height (cm)17.3
  • DescriptionPrecleaned EPA Sample Jar, Clear Glass, 1000mL; 12/CS
  • Warranty1 year
1 Year Warranty

Key Features

  • Includes certificate of conformance to EPA specifications
  • Leakproof PTFE-lined caps protect contents
  • Identify samples easier with included analysis labels (unattached)
  • 1 year warranty

More About this Item

These pre-cleaned, narrow-mouth jars are processed and certified to meet the requirements of the current US EPA “Specifications and Guidance for Contaminant-Free Sample Containers” document for semi-volatile organics, pesticides, PCBs, metals, cyanide, fluoride, nitrate, and nitrite analyses.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat