Cole-Parmer Process meter, no relays, 85 to 265 VAC power

Representative image only.
Cole-Parmer Item # EW-30006-00
Get twice as much information for better evaluation and control
  • Large dual-line 6-digit display is easy to read
  • Three easy programming options—front-panel buttons, copy function, or a PC
  • Front panel is NEMA 4X, IP65 rated
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • DIN Size1/8\"
  • Control Input VDC0-5, 1-5 (selectable)
  • Control Input mA0-20, 4-20 (selectable)
  • Display Type0.60\" LED; 0.46\" LED
  • Display Digits6
  • Max Power VAC (VAC)265
  • Min Power VAC (VAC)85
  • Min DC Current mA (mA)10
  • Min DC Voltage VDC (VDC)-10
  • Max Operating Temperature (° F)149
  • Min Operating Temperature (° F)-40
  • Max Operating RH (%)90
  • Min Operating RH (%)0
  • EnclosureNEMA 4X, IP65
  • DescriptionProcess meter, no relays, 85 to 265 VAC power
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Large dual-line 6-digit display is easy to read
  • Three easy programming options—front-panel buttons, copy function, or a PC
  • Front panel is NEMA 4X, IP65 rated
  • 3 year warranty

More About this Item

These 1⁄8-DIN panel meters accept 0 to 20 mA, 4 to 20 mA, 0 to 5 V, 1 to 5 V, and ±10 V inputs. They calculate math functions for flow and round horizontal tanks; in addition to
32-point, square root, or exponential linearization. Units can also control several pumps and
alternate controllers. Programming and setup can be easily performed with either the front-panel push buttons, the included MasterView® software, or by using the copy function.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat