Cole-Parmer PTFE Tissue Grinder, Serrated Tip Plunger, 2 mL, 230 mm L

Representative image only.
Cole-Parmer Item # EW-44468-07
Serrated tip plungers effectively homogenize a variety of tissue samples
  • Disposable pestles and glass tubes reduce cross-contamination
  • Glass tubes range in capacity from 2 mL to 50 mL
  • Serrated tip plungers effectively grind hard tissues

PRODUCT OPTIONS

$54.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeFine
  • Capacity (mL)2
  • Capacity (Liters)0.002
  • MaterialPTFE
  • Overall Length (mm)230
  • DescriptionPTFE Tissue Grinder, Serrated Tip Plunger, 2 mL, 230 mm L

Includes

Order glass tubes separately.

Key Features

  • Disposable pestles and glass tubes reduce cross-contamination
  • Glass tubes range in capacity from 2 mL to 50 mL
  • Serrated tip plungers effectively grind hard tissues

More About this Item

These tissue grinders are capable of reducing cellular tissue to primary cells. Glass tubes are made of precision borosilicate glass. The pure PTFE plunger head is threaded onto a 6.5 mm stainless steel shaft. Grinding chamber clearance is 0.15 to 0.25 mm.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat