Cole-Parmer PTFE Tubing, 1/32"ID x 1/16"OD, 25 ft/pack

Representative image only.
Cole-Parmer Item # EW-06407-41

$23.40USD / Pkg of 25

BUY MORE & SAVE

  • 1-3$23.40USD / Pkg of 25
  • 4-9$21.06USD / Pkg of 25
  • 10-19$19.89USD / Pkg of 25
  • 20+$18.72USD / Pkg of 25

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationPTFE
  • Tubing OD (in)1/16
  • Tubing OD (mm)1.6
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/64
  • Wall Thickness (mm)0.4
  • ColorTranslucent
  • Clarity (translucent)Yes
  • Working Pressure (PSI)370
  • Max Pressure (PSI)370
  • Max Pressure (bar)25.510612
  • Min Temperature (° F)-400
  • Max Temperature (° F)500
  • Min Temperature (° C)-240
  • Max Temperature (° C)260
  • Length per Pack (ft)25
  • Length (ft)25
  • Length per Pack (m)7.6
  • Length (m)7.6
  • GMP CompliantYes
  • Sterilization Method (Autoclave)Yes
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsFDA;USP
  • DescriptionPTFE Tubing, 1/32"ID x 1/16"OD, 25 ft/pack
Certificate of Compliance

More About this Item

Applications: Demanding lab, chemical, electrical, mechanical, pharmaceutical, and automotive applications. Good for high-purity work. PTFE tubing withstands extreme temperatures.
Characteristics: Chemically inert, nontoxic, andn virtually nonporous. Excellent crack- and stress-resistance. Low coefficient of friction. Translucent.
Certification: Resin is FDA-compliant (21 CFR 177.1550)
Temperature range: -400 to 500°F (–240 to 260°C)
Sterilize: Autoclave, ethylene oxide, or dry heat.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat