Cole-Parmer Quad-Memory Pressure Gauge, 1/4" NPT(M); 30" Hg

Representative image only.
Cole-Parmer Item # EW-68928-60
Store up to four readings until memory is cleared
  • NEMA 4X case
  • Selectable units
  • ±0.25% full-scale accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3.25
  • Dial Size (mm)83
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted Materials316L SS
  • CaseABS, polycarbonate
  • Lens Materialpolycarbonate
  • Process Connection1/4\" NPT(M)
  • Display4-digit LCD, 0.5\" H top line; 5-character LCD, 0.25\" H alphanumeric lower line
  • Battery TypeTwo AA (included)
  • Enclosure RatingNEMA 4X
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionQuad-Memory Pressure Gauge, 1/4\" NPT(M); 30\" Hg
  • Warranty1 year
1 Year Warranty

Key Features

  • NEMA 4X case
  • Selectable units
  • ±0.25% full-scale accuracy
  • 1 year warranty

More About this Item

These digital pressure gauges feature 316 stainless steel wetted parts, an ABS/polycarbonate NEMA 4X case, and a back-lit display. From the front of the gauge you can zero the gauge, select auto-shutoff times and unit of measure form the easy-to-use keypad.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat