Cole-Parmer Quartz Crucible, 50 mL, 1 ea

Representative image only.
Cole-Parmer Item # EW-34526-34
Clear quartz glass crucibles are ideal for your applications that require ashing of samples!
  • Quartz material offers low expansion, excellent dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1922°F (1050°C)
  • Crucible and lid sold separately
  • 1 year warranty

$111.75USD / Each

BUY MORE & SAVE

  • 1-4$111.75USD / Each
  • 5-9$100.58USD / Each
  • 10+$94.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialQuartz
  • Capacity (mL)50
  • Overall Height (mm)37
  • Top Outside Diameter (mm)57
  • AutoclavableYes
  • DescriptionQuartz Crucible, 50 mL, 1 ea
  • Warranty1 year
1 Year Warranty

Key Features

  • Quartz material offers low expansion, excellent dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1922°F (1050°C)
  • Crucible and lid sold separately
  • 1 year warranty

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat