Cole-Parmer Essentials Quartz Crucible Lid, 150 mL, 1 ea

Representative image only.
Cole-Parmer Essentials Item # EW-34528-40
Clear quartz glass crucibles are ideal for your applications that require ashing of samples!
  • Quartz material offers low expansion, excellent dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1922°F (1050°C)
  • Crucible and lid sold separately
  • 1 year warranty

PRODUCT OPTIONS

$289.00USD / Each

BUY MORE & SAVE

  • 1-4$289.00USD / Each
  • 5-9$260.10USD / Each
  • 10+$245.65USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)150
  • Cap MaterialQuartz
  • AutoclavableYes
  • DescriptionQuartz Crucible Lid, 150 mL, 1 ea
  • Warranty1 year
1 Year Warranty

Key Features

  • Quartz material offers low expansion, excellent dimensional stability, and thermal shock resistance
  • Withstand temperatures up to 1922°F (1050°C)
  • Crucible and lid sold separately
  • 1 year warranty

More About this Item

Use with Cole-Parmer Quartz 150 mL crucibles.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat