Cole-Parmer R-Series pH electrode, 10-ft cable, 100 3K Ohms Balco

Representative image only.
Cole-Parmer Item # EW-27040-06
Unique design provides preductable, reliable, and quick response with changing solution temperatures
  • Ideal for real-time pH measurement and control
  • Electrode drift and accuracy problems are virtually eliminated
  • No premature loss in performance at elevated temperatures

PRODUCT OPTIONS

$395.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeSingle junction
  • Electrode Body MaterialRyton® PPS
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorTinned ends
  • ATC Element3 kΩ Balco
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionR-Series pH electrode, 10-ft cable, 100 3K Ohms Balco

Key Features

  • Ideal for real-time pH measurement and control
  • Electrode drift and accuracy problems are virtually eliminated
  • No premature loss in performance at elevated temperatures

More About this Item

R series electrodes respond to changing temperatures cycle of 25 to 80 °C in as little as 30 seconds, versus 1-3 minutes with conventional electrodes. The unique design and internal fill solution have a low temperature coefficient for rapid response to process changes.

These double junction electrodes are potted in Ryton housing with a semi-dome bulb protector that produces a self-cleaning effect. Electrodes have porous PTFE junctions and your choice of temperature compensation. Operate at temperatures of 0 to 100 °C and pressures up to 100 psi. Housings have a 3/4” NPT(M) threads on both ends for in-line or submersion applications. All electrodes include a 10-ft coaxial cable with BNC connector and tinned ends for models with ATC elements. Insertion depth is 1”.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat