Cole-Parmer CBH-400 Recirculator, 17 L/min, 250W Cooling Capacity; 115V

Representative image only.
Cole-Parmer Item # EW-13042-01
Full-range cooling for quick ramp up and cool-down – saves valuable time
  • Robust cooling and heating from -10 to 80°C
  • Compact design maximizes bench space and provides quick temperature changes
  • Internal tank design minimizes fluid evaporation
  • 17 LPM recirculator
  • 250 Watt cooling capacity
  • 115 VAC operation
  • 3 year warranty

PRODUCT OPTIONS

$4,735.00USD / Each

$260.00 - $333.00USD / Each

for an additional
$260.00USD / Each
for an additional
$333.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeLaboratory Chiller
  • Reservoir Capacity (L)2.8
  • Max Temperature (° C)80
  • Min Temperature (° C)-10
  • Cooling Capacity At 20° C (watts)250
  • Pump TypeForce
  • Max Pump Pressure (PSI)4.4
  • Max Pump Pressure (mbar)300
  • Low-Level CutoffYes
  • Width (in)9
  • Height (in)25
  • Depth (in)16 1/2
  • Heater Wattage (watts)1200
  • Temperature SettingDigital
  • Power (VAC)115
  • Power (Hz)60
  • Descriptionrecirculator, 17 L/min, 250W cooling capacity, 115V 60 Hz
  • Warranty3 Years
3 Year WarrantyConformite EuropeenneCanadian Standards Association

Key Features

  • Robust cooling and heating from -10 to 80°C
  • Compact design maximizes bench space and provides quick temperature changes
  • Internal tank design minimizes fluid evaporation
  • 17 LPM recirculator
  • 250 Watt cooling capacity
  • 115 VAC operation
  • 3 year warranty

More About this Item

True thermostatic control laboratory chiller. Removes or adds temperature as required by your application. This closed laboratory chiller is ideal for low load applications such as cooling smaller analytical instrumentation, jacketed reactors, and rotary evaporators. This system can also be used as an economical replacement to tap water cooling in small laboratory applications. Rapid cool-down and heat-up times enable you to maintain temperature to ±0.1°C. Powerful force/suction pump provides flow rates up to 21 L/min at pressures up to 11.7 psi (805 mbar). All models have USB ports for applications that require serial communications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat