Cole-Parmer Red Rubber Micro Aperture Stopper, 4 to 12.7 mm Dia; 24/Pk

Representative image only.
Cole-Parmer Item # EW-62995-01

$235.25USD / Bag of 24

BUY MORE & SAVE

  • 1-5$235.25USD / Bag of 24
  • 6-29$211.73USD / Bag of 24
  • 30-119$199.96USD / Bag of 24
  • 120+$188.20USD / Bag of 24

SPECS & DESCRIPTION

Specifications & Description

  • Top Outside Diameter (OD) (mm)12.7
  • Bottom Outside Diameter (OD) (mm)3
  • Height (mm)50
  • Port Size (ID) (mm)4 to 12.7
  • ColorRed
  • MaterialRubber
  • DescriptionRed Rubber Micro Aperture Stopper, 4 to 12.7 mm Dia; 24/Pk

More About this Item

Use the tapered micro stoppers for openings from 4 to 12.7 mm. Available in soft, natural red rubber, or heat-resistant, green neoprene. Materials feature low sulfur content and low extractables. Cut to size.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat