Cole-Parmer Replacement Rotor for Personal Microcentrifuge, 6 X 1.5 mL

Representative image only.
Cole-Parmer Item # EW-17310-40
Compatible for use with the Cole-Parmer Personal Microcentrifuges
  • Rotors can quickly and easily be interchanged

PRODUCT OPTIONS

$62.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)6000
  • Min Speed (rpm)0
  • Rotor TypeFixed-angle
  • Tube Sizes Accepted1.5 or 2.0 mL microtubes
  • Number Of Tubes Accepted6
  • DescriptionReplacement Rotor for Personal Microcentrifuge, 6 X 1.5 mL

Key Features

  • Rotors can quickly and easily be interchanged

More About this Item

These replacement rotors are compatible with the 17310-XX series Cole-Parmer personal centrifuges. The model 17310-40 rotor will hold 6 x 1.5 to 2.0 mL tubes. Model 17310-45 rotor will hold 0.4 mL strip PCR tubes. Centrifuges are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat