Cole-Parmer Research Autoclave, 16 L; 115 VAC

Representative image only.
Cole-Parmer Item # EW-01850-36
Compact design fits the most crowded benchtop
  • Space-saving design features large sterilization chamber
  • Fully automatic – just press “start”
  • Built-in water tank – no external connection needed
  • Large LCD controls
  • 16 L capacity
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (Qt)16.9
  • Chamber Capacity (Liters)16
  • Chamber Diameter (in)9.1
  • Chamber Depth (in)14.2
  • Chamber Diameter (cm)23
  • Chamber Depth (cm)36
  • Min Temperature (° F)250
  • Max Temperature (° F)273
  • Min Temperature (° C)121
  • Max Temperature (° C)134
  • Reservoir Capacity (Qt)2.6
  • Reservoir Capacity (Liters)2.5
  • Max Pressure (PSI)29
  • Width (in)17 19/64
  • Height (in)11 2/5
  • Depth (in)24 2/5
  • Width (cm)44
  • Height (cm)40
  • Depth (cm)62
  • TimerYes
  • Timer Range1 to 60 min at 121°C; 1 to 20 min at 134°C
  • Shelves3
  • Chamber constructionStainless steel
  • DisplayLCD
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)1600
  • DescriptionResearch Autoclave, 16 L; 115 VAC
  • Warranty2 Years
Two year warranty

Includes

Two 6.5" x 10.75" (16.5 x 27 cm) instrument trays, instrument tray rack, instrument tray handle, door adjustment tool, 2 draining hoses, door seal, power cable.

Key Features

  • Space-saving design features large sterilization chamber
  • Fully automatic – just press “start”
  • Built-in water tank – no external connection needed
  • Large LCD controls
  • 16 L capacity
  • 2 year warranty

More About this Item

These Cole-Parmer autoclaves are perfect for sterilizing your laboratory fluids, media, instruments, and glassware right on your benchtop. The design is compact yet still features a large stainless steel sterilization chamber and built-in water tank. A safety interlock feature prevents the door from being opened until pressure has reached 0 psi.

Fully automatic operation allows all segments of the cycle (fill, sterilize, exhaust, and try) to start and run by simply pressing the “start” button. The large LCD allows you to monitor conditions while the cycle is in process.

Preprogrammed temperatures (121°C, 134°C) and preset cycles let you easily meet your sterilization needs. The sterilization time is fully adjustable, plus an additional “Dry Only” option is available to add additional drying time at the end of a cycle.

A USB drive can be used to document parameters and transfer them to a computer. An optional thermal mini printer is available to record the parameters for unattended usage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat