Cole-Parmer Rochester Pean Forceps, Premium Grade, Curved, 6.25"

Representative image only.
Cole-Parmer Item # VV-10821-16

$46.40USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • GradePremium
  • Length (in)6.25
  • Length (cm)15.875
  • End TypeCurved
  • MaterialStainless Steel
  • DescriptionRochester Pean Forceps, Premium Grade, Curved, 6.25"

More About this Item

Premium-grade instruments feature the highest quality stainless steel; crafted to the most exacting standards, to meet the most demanding needs. Precision cutting and holding surfaces, ratcheting lock mechanisms, and non-glare finish are ideal for critical procedures.

Autoclavable

Note: Not intended for medical applications or patient use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat