This item is now discontinued. We recommend the following as suggested replacements: EW-63527-37

Cole-Parmer Rolltop Locking Organizer, Small 12, White

Representative image only.
Cole-Parmer Item # EW-63527-31
Durable organizers can be locked to provide security
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Number Of Compartments2
  • ColorWhite
  • Exterior Width (in)12
  • Exterior Height (in)16
  • Exterior Depth (in)9
  • Exterior Width (cm)30.48
  • Exterior Height (cm)40.64
  • Exterior Depth (cm)22.86
  • DescriptionRolltop Locking Organizer, Small 12, White
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Roll-top organizers provide a clean, neat and secure benchtop environment. Manufactured of high density polyethylene, these doors easily open for complete access. When the doors are closed, contents are protected and hidden from view. These organizers easily lock with a key. Small model 63527-31 features two shelves for storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat