Cole-Parmer Rotary Evaporator System w/ Manual Lift, diagonal glassware & water bath, 230 VAC

Representative image only.
Cole-Parmer Item # EW-28615-01
Convenient, quality evaporator systems at affordable prices
  • Small footprint takes up minimal lab space Mechanical lift to easily raise and lower system
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Condenser TypeDiagonal
  • Min Speed (rpm)20
  • Max Speed (rpm)180
  • Speed Resolution1 rpm
  • Evaporation Flask Size1000mL
  • Bath Capacity (L)3
  • Max Temperature (° C)90
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionRotary Evaporator System w/ Manual Lift, diagonal glassware & water bath, 230 VAC
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Small footprint takes up minimal lab space Mechanical lift to easily raise and lower system
  • 2 year warranty

More About this Item

Rotary evaporators provide constant rotational speeds up to 280 rpm. Vertical glassware saves bench space and diagonal glassware keeps the profile low. Manual lift is spring-loaded to make raising and lowering the evaporator flask smooth and easy. Overall height is adjusted manually by a separate slide mechanism.

Glassware set includes 1-L pear-shaped evaporating flask, 1-L round-bottom receiving flask, and condenser.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat