Cole-Parmer Rotating Organizer; 12.5" L x 13" W x 13" H; 1/Pk

Representative image only.
Cole-Parmer Item # EW-63527-37
  • 1 year warranty

$335.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • Exterior Width (in)13
  • Exterior Height (in)13
  • Exterior Length (in)12 1/2
  • Exterior Width (cm)33.02
  • Exterior Height (cm)33.02
  • Exterior Length (cm)31.75
  • DescriptionRotating Organizer; 12.5" L x 13" W x 13" H; 1/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Constructed of sturdy white PVC, this handy organizer features multiple compartments with fingertip access that keeps lab supplies organized. Fully rotational solid base allows full 360° rotation without tilting. Side pockets provide easy access to books and materials.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat