Cole-Parmer Round Scoop, Aluminum, 12 oz

Representative image only.
Cole-Parmer Item # EW-07207-52

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)0.0135
  • Capacity (mL)0.4
  • Overall Length (in)6 1/4
  • Handle Length (in)2 7/8
  • Overall Length (cm)15.88
  • Handle Length (cm)7.3
  • Handle Length (ft)0.24
  • MaterialAluminum
  • SterileNo
  • DescriptionRound Scoop, Aluminum, 12 oz

More About this Item

Heavy gauge, 304 SS.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat