Cole-Parmer RS-250D-250 Reaction Station, 6 x 57.5 mm; 230 VAC

Representative image only.
Electrothermal Item # EW-36630-13
Run multiple reactions in a single station, saving you time and money
  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • Six-position reaction station works with 57.5 mm diameter vessels
  • Control stirring speed from 400 to 2000 rpm, including bidirectional stirring option
  • Set temperature from ambient +5 to 250°C with ±0.5°C stability
  • Compact footprint offers easy integration onto a robotic platform
  • 3 year warranty
  • Previous part number PS80034

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)482
  • Max Temperature (° C)250
  • Power (VAC)230
  • Power (watts)600
  • Block Number Of Openings6
  • Block TypeDigital Dry Block Heater
  • Block - Tube / Vial Size Accepted (mm)57.5
  • Combination Block -Tube / Vial Size AcceptedUp to 250 mL
  • Height (in)12 1/4
  • Width (in)9 3/4
  • Depth (in)6 1/4
  • DescriptionReaction Station, 6 x 57.5 mm; 230 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Six stir bars and a 6-1/2 ft (2-m) power cord with UK plug.

Key Features

  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • Six-position reaction station works with 57.5 mm diameter vessels
  • Control stirring speed from 400 to 2000 rpm, including bidirectional stirring option
  • Set temperature from ambient +5 to 250°C with ±0.5°C stability
  • Compact footprint offers easy integration onto a robotic platform
  • 3 year warranty
  • Previous part number PS80034

More About this Item

Run these reaction stations at the same temperature and stirring rates at several positions simultaneously. They are great for a wide range of applications from simple synthesis to process optimization. High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.

Easily set and view temperature and stir rate on the digital display. Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer. The well-insulated stations stay cool to the touch for safe handling. PTFE coating on vessel block provides protection from chemical spills.

The six-position reaction station processes sample sizes up to 250 mL. Order adapter sleeves to accommodate 40 mm and other diameter vessels. Reaction station heats up to maximum temperature of 250°C in just 15 minutes.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number PS80034 has now been rebranded Cole-Parmer under Model number of RS-250D-250. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat