Cole-Parmer RS-250D-S-115 Shaking Reaction Station; 115 VAC

Representative image only.
Cole-Parmer Item # EW-99968-13
Run multiple reactions in a single station, saving you time and money
  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • Interchangeable reactor blocks accommodate various vessels and tray formats
  • Control agitation speed from 100 to 600 rpm
  • Set temperature from ambient to 150°C
  • 2-axis X-Y gyration system on solid bronze chassis offers reliability and stability
  • Designed for continuous 24 hour heating and agitation
  • 3 year warranty
  • Previous part number PS83000X1

PRODUCT OPTIONS

$14,860.00USD / Each

$255.00 - $328.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Components to customize your application and ensure accuracy

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)302
  • Max Temperature (° C)150
  • Power (VAC)115
  • Power (watts)900
  • Block TypeDigital Dry Block Heater
  • Combination Block -Tube / Vial Size AcceptedInterchangeable blocks (order separately)
  • Height (in)5 3/4
  • Width (in)9 7/8
  • Depth (in)18 1/8
  • DescriptionShaking Reaction Station; 115 VAC
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Wrench, screwdriver, and a 6-1/2 ft (2-m) power cord with US plug.

Key Features

  • Excellent temperature uniformity across the block
  • Soft-start feature minimizes splashing
  • Interchangeable reactor blocks accommodate various vessels and tray formats
  • Control agitation speed from 100 to 600 rpm
  • Set temperature from ambient to 150°C
  • 2-axis X-Y gyration system on solid bronze chassis offers reliability and stability
  • Designed for continuous 24 hour heating and agitation
  • 3 year warranty
  • Previous part number PS83000X1

More About this Item

Run these reaction stations at the same temperature and stirring rates at several positions simultaneously. They are great for a wide range of applications from simple synthesis to process optimization. High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.

Easily set and view temperature and stir rate on the digital display. Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer. The well-insulated stations stay cool to the touch for safe handling. PTFE coating on vessel block provides protection from chemical spills.

This versatile shaking reaction station can be used within a robotic platform or as a stand-alone unit. On a robotic platform, control the heating and shaking cycles by external software or via RS232, RS485, or GSIOC port. Use the touchscreen to control heating and shaking parameters when using as a stand-alone device. View the actual values on a high definition LCD with anti-glare coating. The cool blue LCD is visible in both bright and dimly lit environments and keeps light sensitive chemicals from damage.

Please Note: Effective May 2022, the Electrothermal Reaction Station Model number PS83000X1 has now been rebranded Cole-Parmer under Model number of RS-250D-S-115. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat