Cole-Parmer Essentials Sampling Bulb, Natural Rubber, Blue, 10 mL; 10/PK

Representative image only.
Cole-Parmer Essentials Item # EW-44222-06
Sturdy, re-usable and easy-to-use
  • Grips glass firmly

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)10000
  • Max Volume (mL)10
  • Max Dispensing (mL)10
  • Color CodeBlue
  • DescriptionSampling Bulb, natural rubber, blue, 10 mL, 10/pk

Key Features

  • Grips glass firmly

More About this Item

These natural rubber bulbs can be used with Pasteur pipettes and small pipettes. Bulbs have a thickened wall to grip the glass firmly and protect it.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat