Cole-Parmer SANITARY CLAMP, 304L SS, 1/2 - 3/4" SKU 3080074

Representative image only.
Cole-Parmer Item # EW-30800-74
Meets FDA requirements and 3A sanitary standards
  • Easily connects pipes or fittings of different types
  • Compatible with standard 316L or 304 adapters
  • Ideal for pharmaceutical industry
  • Chemical compatibility for use with corrosive acids and bases

PRODUCT OPTIONS

$25.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Fitting Material304 L Stainless Steel
  • Connection TypeSanitary
  • Sanitary Clamp Size (Port 1) (in)3/4
  • DescriptionSANITARY CLAMP, 304L SS, 1/2 - 3/4"

Key Features

  • Easily connects pipes or fittings of different types
  • Compatible with standard 316L or 304 adapters
  • Ideal for pharmaceutical industry
  • Chemical compatibility for use with corrosive acids and bases

More About this Item

These 304 stainless steel sanitary clamps are ideal for use with the stainless steel sanitary adapters. These clamps offer durable support, while connecting two sanitary adapters, for versatile application requirements. The 304 stainless steel couplings are ideal for the food, beverage, and dairy industries. They offer good chemical compatibility and are cost effective.
Adapters and gaskets required for a complete system are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat