Cole-Parmer Sanitary Digital Pressure Gauge, 0 to 30 psig, loop powered

Representative image only.
Cole-Parmer Item # EW-42500-94
Monitor pressure on food, beverage, and pharmaceutical lines
  • Certified to 3A sanitary standards
  • All-stainless wetted parts with flush diaphragm are easy to clean
  • NEMA 4X housing with coated circuit boards withstands washdown procedures
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale ±1 least significant digit
  • Dial Size (in)3.5
  • Dial Size (mm)89
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-4
  • Max Temperature (° F)185
  • Min Temperature (° C)-20
  • Max Temperature (° C)85
  • Diaphragm FillFDA-compliant
  • Wetted Materials316L stainless steel
  • CaseABS
  • Lens MaterialPolycarbonate
  • Process Connection1\" or 1.5\" sanitary Tri-Clamp®
  • Unit Of Measurementpsig, in. Hg, mm Hg, kPa, mPa, mbar, bar, kg/cm², oz/in², g/cm², in. H₂O, cm H₂O, ft H₂O, atm, Torr
  • DisplayDigital
  • Electrical Connections3-ft (1-m) two-conductor 22 AWG cable with tinned ends
  • Enclosure RatingNEMA 4X
  • Resolution0.01
  • Power SourceLoop
  • DescriptionSanitary Digital Pressure Gauge, 0 to 30 psig, loop powered
  • Warranty3 year
3 Year Warranty

Includes

3-ft (1-m) two-conductor 22 AWG cable with tinned ends

Key Features

  • Certified to 3A sanitary standards
  • All-stainless wetted parts with flush diaphragm are easy to clean
  • NEMA 4X housing with coated circuit boards withstands washdown procedures
  • 3 year warranty

More About this Item

These digital sanitary pressure gauges feature a rugged ABS and polycarbonate housing with NEMA 4X rating for protection against strong jets of water. The circuitry is further protected against moisture by a conformal polymer coating, so these gauges are well-suited to beverage and brewery service. The fluid path is 316L stainless steel with a flush-mounted diaphragm and FDA-compliant fill solution to comply with 3A sanitary standards.

The loop-powered gauge also functions as a transmitter sending a 4 to 20 mA signal proportional to the system pressure.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat