Cole-Parmer Homogenizer Probe, SS, Saw-Tooth End, 115 x 10 mm, Wide

Representative image only.
Cole-Parmer Item # EW-04727-39
Choose the generator based on the dispersion, tissue type, and or sample size
  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclavable, stainless steel construction
  • Disassemble easily for convenient cleaning and maintenance
  • Process between 1.5 and 100 mL
  • Wide window for larger partical disruption
  • 1 year warranty

PRODUCT OPTIONS

$1,639.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeWide
  • Use with Generators04727-28 and 04727-29
  • Min Sample Size (mL)1.5
  • Max Sample Size (mL)100
  • MaterialStainless steel
  • Tip Diameter (mm)10
  • Overall Length (mm)115
  • DescriptionHomogenizer Probe, SS, Saw-Tooth End, 115 x 10 mm, Wide
  • Warranty1 Year
1 Year Warranty

Key Features

  • Applications include large volume emulsions, suspensions, and dispersions for liquid/liquid or solid/liquid
  • Autoclavable, stainless steel construction
  • Disassemble easily for convenient cleaning and maintenance
  • Process between 1.5 and 100 mL
  • Wide window for larger partical disruption
  • 1 year warranty

More About this Item

Select from stainless steel (SS) or disposable polycarbonate (PC) generators. Stainless steel probes are ideal for larger samples. Disposable probes are ideal for when cross contamination may be of concern.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat