Unico Scanning Double-Beam UV/Visible Spectrophotometer; 230 VAC

Representative image only.
Unico Mfr # CP-IS48E – Item # EW-83057-85
Advanced spectral analysis for DNA, protein, kinetics, and more!
  • Sophisticated methods with graphic display
  • Programmed GLP verification protocols — use date/time stamping for documentation
  • Transfer data directly to printer using parallel port or interface with computer using RS-232 port
  • Scan speed is adjustable from 75 to 1000 nm/min
  • Double-beamed models feature two detectors measuring sample and reference respectively, and simultaneously, for optimal accuracy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.15%T at 220 nm, 340 nm
  • Source LampDeuterium; Tungsten-Halogen
  • Beam TypeDouble
  • Bandwidth1.8 nm
  • Min Wavelength (nm)190
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.3 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)200
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)3
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)9999
  • Photometric Drift<0.002 A/hr
  • DetectorSolid-state
  • OutputUSB; RS-232
  • Display TypeLCD
  • Width (cm)54.9
  • Height (cm)26
  • Depth (cm)41.9
  • Width (in)21 5/8
  • Height (in)10 1/4
  • Depth (in)16 1/2
  • DescriptionScanning Double-Beam UV/Visible Spectrophotometer; 230 VAC
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier

Key Features

  • Sophisticated methods with graphic display
  • Programmed GLP verification protocols — use date/time stamping for documentation
  • Transfer data directly to printer using parallel port or interface with computer using RS-232 port
  • Scan speed is adjustable from 75 to 1000 nm/min
  • Double-beamed models feature two detectors measuring sample and reference respectively, and simultaneously, for optimal accuracy
  • 1 year warranty

More About this Item


Our economical scanning spectrophotometers produce first-rate results using any UV/visible analytical method. High-quality components and systems enable superior resolution, accuracy, and reproducibility. Specify method parametric setup using simple on-board keypad controls or from computer. View spectral graphics on backlit LCD. Sample compartment accommodates up to 8 cuvettes with pathlengths up to 100 mm.

Store up to 30 user methods in non-volatile memory. Programmed methods include DNA/protein ratios (260/280 nm or 260/230 nm). Specify up to 10 wavelengths for multiple sample analysis or use the GLP protocol to verify wavelength and transmittance. Study reaction kinetics for up to 12 hours with sampling intervals down to every 0.5 seconds; use post-run re-scaling and curve/segment targeting to refine rate calculations.



What's included: Standard single-cell manual 10 mm cell changer, four glass and two silica 10 mm cuvettes, power cord, dust cover, and user manual.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat