Cole-Parmer Screw-Top Microcentrifuge Tube; 1.5 mL, Conical; 1000/Pk

Representative image only.
Cole-Parmer Item # EW-06245-50
Order caps separately—in the color of your choosing!

PRODUCT OPTIONS

$108.00USD / Pkg of 1000

BUY MORE & SAVE

  • 1-5$108.00USD / Pkg of 1000
  • 6-29$97.20USD / Pkg of 1000
  • 30-119$91.80USD / Pkg of 1000
  • 120+$86.40USD / Pkg of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Max RCF x g30000
  • AutoclavableYes
  • Tube Capacity (mL)1.5
  • Tube MaterialPolypropylene
  • Tube ColorNatural
  • Tube Bottom ShapeConical
  • Tube Length (mm)46
  • Tube Outside Diameter (OD) (mm)11
  • Cap IncludedNo
  • Cap StyleScrew Cap - sold separately
  • DescriptionScrew-Top Microcentrifuge Tube; 1.5 mL, Conical; 1000/Pk

More About this Item

Cole-Parmer® screw-cap tubes have external threads to preserve sample purity. These extra-sturdy tubes are ideal for sample storage and applications that require freezing, boiling, autoclaving, or irradiation. Tubes are natural in color; order PP caps separately in a variety of colors. All tubes fit fixed-angle rotors.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat