Oakton by Cole-Parmer® self-cleaning pH electrode, CPVC housing, 1 k Ohms RTD

Representative image only.
Oakton Item # EW-27003-04
No more solid buildups
  • Flat surface prevents buildups, while fluid flow cleans surface for longer life
  • Use with most meters and controllers—BNC connector and ATC element work with a variety of units
  • Double junction for difficult applications
  • 1 year warranty

PRODUCT OPTIONS

$236.00USD / Each

BUY MORE & SAVE

  • 1-5$236.00USD / Each
  • 6-11$212.40USD / Each
  • 12-23$200.60USD / Each
  • 24+$188.80USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeDouble junction
  • Electrode Body MaterialCPVC
  • Min pH (pH)12
  • Max Temperature (° C)80
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorSpade lugs
  • ATC Element1 kΩ Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • Descriptionself-cleaning pH electrode, CPVC housing, 1 k Ohms RTD
  • Warranty1 year
1 Year Warranty

Key Features

  • Flat surface prevents buildups, while fluid flow cleans surface for longer life
  • Use with most meters and controllers—BNC connector and ATC element work with a variety of units
  • Double junction for difficult applications
  • 1 year warranty

More About this Item

Choose either CPVC housing or chemical-resistant Ryton® PPS housing

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat