Cole-Parmer SHM/5 Homogenizer Probe, Stainless Steel, 5 mm dia.; 1/EA

Representative image only.
Cole-Parmer Item # EW-04720-03
Make the most of your homogenizer
  • Probes available in different sizes and materials
  • Stand for benchtop use
  • Parts and adapters to expand capabilities
  • Flat head end
  • Diameter: 5 mm
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)0.03 to 5
  • MaterialStainless Steel (SS)
  • Compatible WithHomogenizers 04720-00, 04720-01, and 04720-02
  • Length (mm)75
  • Diameter (mm)5
  • DescriptionHomogenizer Probe, Stainless Steel, 5 mm dia.; 1/EA
  • Warranty3 year
3 Year Warranty

Key Features

  • Probes available in different sizes and materials
  • Stand for benchtop use
  • Parts and adapters to expand capabilities
  • Flat head end
  • Diameter: 5 mm
  • 3 year warranty

More About this Item

Stainless steel rotor probes work well with large volumes, and disposable polycarbonate probes reduce cross-contamination (autoclave and reuse up to seven times!). Ideal for tissue homogenisation, cell disruption, emulsions, suspensions, and protein extraction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat